Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Hvy, SS, 1/4, 17/32, PK5

  • Mfr # 5383901

  • Zoro # G6331281


product price: $33.19
/pk 5, $6.64/ea

Key Features

Finish
303 Stainless Steel
Force
Heavy
End Force Initial (Lb.)
4.00
End Force Final (Lb.)
12.00
Ball Size (In.)
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5383901
Zoro #
G6331281
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.125
Thread Size
1/4"-20
Body Length (In.)
17/32
Body Width (In.)
0.250
Body Dia.
1/4 in
Thread Length
0.531 in
Overall Length
0.566 in
Body Length
0.531 in
Plunger Dia.
1/8 in
Plunger Width
0.125 in
Body Diameter
0.25 in

Details

Finish
303 Stainless Steel
Force
Heavy
End Force Initial (Lb.)
4.00
End Force Final (Lb.)
12.00
Material
Stainless Steel
Type
With Locking Element
Item
Ball Plunger
Ball Travel (In.)
0.035
Spring
Stainless Steel
Function
Controlled End Forces
Ball Material
Nylon
Body
303 Stainless Steel
Initial Nose Force
4 lbf
Body Material
Stainless Steel
Plunger Material
Nylon
Thread-Locking Element Included
Yes
Body Finish
Uncoated
Plunger Projection
0.035 in
Final Nose Force
12 lbf
Plunger Finish
Uncoated
Retractable
No
Application
Controlled End Force
Thread
Fully Threaded
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Retractability
Not Retractable
Standards
TCMAI
Thread Pitch
0.05 in
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 12 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.