Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Hvy, SS, 3/8, 5/8, PK5

  • Mfr # 5384501

  • Zoro # G6331342


product price: $32.79
/pk 5, $6.56/ea

Key Features

Ball Material
Nylon
Body
303 Stainless Steel
Ball Travel (In.)
0.048
Body Length (In.)
5/8
End Force Initial (Lb.)
6.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5384501
Zoro #
G6331342
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
5/8
Body Width (In.)
0.375
Ball Size (In.)
0.187
Thread Size
3/8"-16
Thread Length
0.625 in
Plunger Dia.
0.1870 in
Body Length
0.625 in
Body Dia.
3/8 in
Overall Length
0.673 in
Plunger Width
0.187 in
Body Diameter
0.375 in

Details

Ball Material
Nylon
Body
303 Stainless Steel
Ball Travel (In.)
0.048
End Force Initial (Lb.)
6.00
End Force Final (Lb.)
21.00
Force
Heavy
Material
Stainless Steel
Item
Ball Plunger
Spring
Stainless Steel
Finish
303 Stainless Steel
Type
With Locking Element
Function
Controlled End Forces
Thread-Locking Element Included
Yes
Plunger Material
Nylon
Body Finish
Uncoated
Body Material
Stainless Steel
Final Nose Force
21 lbf
Initial Nose Force
6 lbf
Retractable
No
Plunger Projection
0.048 in
Application
Controlled End Force
Thread
Fully Threaded
Nose Shape
Ball
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Standards
TCMAI
Thread Pitch
0.063 in
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 21 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.