Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Hvy, SS, 5/16, 37/64, PK5

  • Mfr # 5384201

  • Zoro # G6331315


product price: $31.19
/pk 5, $6.24/ea

Key Features

Thread Size
5/16"-18
End Force Final (Lb.)
17.00
Ball Size (In.)
0.156
Body Width (In.)
0.313
Body
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5384201
Zoro #
G6331315
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Ball Size (In.)
0.156
Body Width (In.)
0.313
Body Length (In.)
37/64
Plunger Dia.
0.1560 in
Body Dia.
5/16 in
Body Length
0.578 in
Overall Length
0.618 in
Thread Length
0.578 in
Body Diameter
0.313 in
Plunger Width
0.156 in

Details

End Force Final (Lb.)
17.00
Body
303 Stainless Steel
Function
Controlled End Forces
Type
With Locking Element
Ball Material
Nylon
Spring
Stainless Steel
Force
Heavy
Item
Ball Plunger
Finish
303 Stainless Steel
Ball Travel (In.)
0.040
Material
Stainless Steel
End Force Initial (Lb.)
6.00
Retractable
No
Final Nose Force
17 lbf
Thread-Locking Element Included
Yes
Plunger Projection
0.04 in
Plunger Material
Nylon
Body Material
Stainless Steel
Initial Nose Force
6 lbf
Body Finish
Uncoated
Thread
Fully Threaded
Application
Controlled End Force
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.056 in
Measurement System
Inch
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Standards
TCMAI
Body Material Grade
303
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 17 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.