Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Hvy, SS, 5/8, 63/64, PK5

  • Mfr # 5385101

  • Zoro # G7225504


product price: $45.19
/pk 5, $9.04/ea

Key Features

Ball Material
Nylon
End Force Initial (Lb.)
7.00
Ball Travel (In.)
0.096
Body Width (In.)
0.625
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5385101
Zoro #
G7225504
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.625
Ball Size (In.)
0.375
Thread Size
5/8"-11
Body Length (In.)
63/64
Overall Length
1.08 in
Plunger Dia.
3/8 in
Body Length
0.984 in
Body Dia.
5/8 in
Thread Length
0.984 in
Plunger Width
0.375 in
Body Diameter
0.625 in

Details

Ball Material
Nylon
Item
Ball Plunger
End Force Initial (Lb.)
7.00
Ball Travel (In.)
0.096
Material
Stainless Steel
Type
With Locking Element
Force
Heavy
Function
Controlled End Forces
Body
303 Stainless Steel
Finish
303 Stainless Steel
End Force Final (Lb.)
50.00
Spring
Stainless Steel
Final Nose Force
50 lbf
Plunger Material
Nylon
Retractable
No
Body Finish
Uncoated
Initial Nose Force
7 lbf
Body Material
Stainless Steel
Thread
Fully Threaded
Application
Controlled End Force
Plunger Projection
0.096 in
Thread-Locking Element Included
Yes
Nose Shape
Ball
Body Material Grade
303
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Plunger Finish
Uncoated
Standards
TCMAI
Thread Pitch
0.091 in
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 50 lbf, Flange Thickness Not Applicable, Initial Nose Force 7 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.