Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Hvy, SS, No 10, 33/64, PK5

  • Mfr # 5383601

  • Zoro # G6331254


product price: $24.19
/pk 5, $4.84/ea

Key Features

End Force Initial (Lb.)
2.00
Force
Heavy
Spring
Stainless Steel
Thread Size
#10-32
Ball Size (In.)
0.093
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5383601
Zoro #
G6331254
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Ball Size (In.)
0.093
Body Width (In.)
#10
Body Length (In.)
33/64
Thread Length
0.516 in
Overall Length
0.541 in
Plunger Dia.
0.0930 in
Body Length
0.516 in
Plunger Width
0.093 in
Body Diameter
0.19 in

Details

End Force Initial (Lb.)
2.00
Force
Heavy
Spring
Stainless Steel
Type
With Locking Element
Ball Material
Nylon
Function
Controlled End Forces
Material
Stainless Steel
End Force Final (Lb.)
5.00
Item
Ball Plunger
Ball Travel (In.)
0.025
Body
303 Stainless Steel
Finish
303 Stainless Steel
Thread-Locking Element Included
Yes
Plunger Material
Nylon
Plunger Projection
0.025 in
Thread
Fully Threaded
Retractable
No
Initial Nose Force
2 lbf
Application
Controlled End Force
Body Material
Stainless Steel
Body Finish
Uncoated
Final Nose Force
5 lbf
Nose Shape
Ball
Thread Pitch
0.03 in
Measurement System
Inch
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.