Zoro Homepage

Plunger, Ball, Hvy, Steel, 1/2, 3/4, PK5

  • Mfr # 5381501

  • Zoro # G6331157


product price: $22.19
/pk 5, $4.44/ea

Key Features

Ball Material
Nylon
Thread Size
1/2"-13
Body
Steel
Ball Travel (In.)
0.072
End Force Initial (Lb.)
6.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5381501
Zoro #
G6331157
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Body Width (In.)
0.500
Ball Size (In.)
0.281
Body Length (In.)
3/4
Overall Length
0.822 in
Body Dia.
1/2 in
Thread Length
0.75 in
Plunger Dia.
0.2810 in
Body Length
0.75 in
Plunger Width
0.281 in
Body Diameter
0.5 in

Details

Ball Material
Nylon
Body
Steel
Ball Travel (In.)
0.072
End Force Initial (Lb.)
6.00
Material
Steel Body (12L14)
Spring
Stainless Steel
Item
Ball Plunger
Force
Heavy
End Force Final (Lb.)
30.00
Type
With Locking Element
Function
Controlled End Forces
Finish
Zinc Yellow Chromate
Plunger Projection
0.072 in
Thread
Fully Threaded
Initial Nose Force
6 lbf
Retractable
No
Thread-Locking Element Included
Yes
Body Finish
Gold-Plated
Plunger Finish
Uncoated
Body Material
Steel
Final Nose Force
30 lbf
Application
Controlled End Force
Plunger Material
Nylon
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.077 in
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
12L14
Retractability
Not Retractable
Measurement System
Inch
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 30 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Gold-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.