Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Hvy, Steel, 3/8, 5/8, PK5

  • Mfr # 5381201

  • Zoro # G6331123


product price: $19.69
/pk 5, $3.94/ea

Key Features

Body Width (In.)
0.375
Ball Size (In.)
0.187
End Force Initial (Lb.)
6.00
Ball Travel (In.)
0.048
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5381201
Zoro #
G6331123
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.375
Ball Size (In.)
0.187
Thread Size
3/8"-16
Body Length (In.)
5/8
Plunger Dia.
0.1870 in
Body Dia.
3/8 in
Thread Length
0.625 in
Body Length
0.625 in
Overall Length
0.673 in
Plunger Width
0.187 in
Body Diameter
0.375 in

Details

End Force Initial (Lb.)
6.00
Ball Travel (In.)
0.048
Finish
Zinc Yellow Chromate
Type
With Locking Element
Force
Heavy
Ball Material
Nylon
End Force Final (Lb.)
21.00
Material
Steel Body (12L14)
Function
Controlled End Forces
Spring
Stainless Steel
Item
Ball Plunger
Body
Steel
Thread
Fully Threaded
Final Nose Force
21 lbf
Plunger Projection
0.048 in
Plunger Finish
Uncoated
Initial Nose Force
6 lbf
Plunger Material
Nylon
Thread-Locking Element Included
Yes
Body Material
Steel
Application
Controlled End Force
Retractable
No
Body Finish
Gold-Plated
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Standards
TCMAI
Thread Pitch
0.063 in
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Body Material Grade
12L14
Nose Material
Nylon

Description

Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 21 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Gold-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.