Zoro Homepage

Plunger, Ball, Hvy, Steel, 5/16, 37/64, PK5

  • Mfr # 5380901

  • Zoro # G6331096


product price: $21.79
/pk 5, $4.36/ea

Key Features

Ball Material
Nylon
Ball Travel (In.)
0.040
Thread Size
5/16"-18
Body Width (In.)
0.313
Ball Size (In.)
0.156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5380901
Zoro #
G6331096
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Width (In.)
0.313
Ball Size (In.)
0.156
Body Length (In.)
37/64
Overall Length
0.618 in
Thread Length
0.578 in
Body Dia.
5/16 in
Body Length
0.578 in
Plunger Dia.
0.1560 in
Body Diameter
0.313 in
Plunger Width
0.156 in

Details

Ball Material
Nylon
Ball Travel (In.)
0.040
Finish
Zinc Yellow Chromate
Item
Ball Plunger
End Force Initial (Lb.)
6.00
Force
Heavy
Spring
Stainless Steel
Function
Controlled End Forces
Material
Steel Body (12L14)
Body
Steel
End Force Final (Lb.)
17.00
Type
With Locking Element
Plunger Projection
0.04 in
Body Material
Steel
Plunger Finish
Uncoated
Thread-Locking Element Included
Yes
Plunger Material
Nylon
Thread
Fully Threaded
Application
Controlled End Force
Body Finish
Gold-Plated
Final Nose Force
17 lbf
Initial Nose Force
6 lbf
Retractable
No
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.056 in
Standards
TCMAI
Measurement System
Inch
Body Material Grade
12L14
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 17 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Gold-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.