Plunger, Ball, Hvy, Steel, 5/8, 63/64, PK5
Mfr # 5381801
Zoro # G6331184
product price: $31.69
/pk 5, $6.34/eaKey Features
Ball Material
Nylon
Body Length (In.)
63/64
End Force Initial (Lb.)
7.00
Force
Heavy
Function
Controlled End Forces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5381801
Zoro #
G6331184
UPC #
-
Country of Origin
United States
Dimensions
Body Length (In.)
63/64
Ball Size (In.)
0.375
Body Width (In.)
0.625
Thread Size
5/8"-11
Thread Length
0.984 in
Plunger Dia.
3/8 in
Body Dia.
5/8 in
Overall Length
1.08 in
Body Length
0.984 in
Body Diameter
0.625 in
Plunger Width
0.375 in
Description
Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 50 lbf, Flange Thickness Not Applicable, Initial Nose Force 7 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Gold-Plated, Body Material Steel, Handle Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.