Zoro Homepage

Plunger, Ball, Hvy, Steel, No 10, 33/64, PK5

  • Mfr # 5380301

  • Zoro # G6331035


product price: $21.79
/pk 5, $4.36/ea

Key Features

Body Width (In.)
#10
Ball Size (In.)
0.093
Material
Steel Body (12L14)
End Force Initial (Lb.)
2.00
Ball Travel (In.)
0.025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5380301
Zoro #
G6331035
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
#10
Ball Size (In.)
0.093
Body Length (In.)
33/64
Thread Size
#10-32
Plunger Dia.
0.0930 in
Body Length
0.516 in
Overall Length
0.541 in
Thread Length
0.516 in
Plunger Width
0.093 in
Body Diameter
0.19 in

Details

Material
Steel Body (12L14)
Item
Ball Plunger
End Force Initial (Lb.)
2.00
Ball Travel (In.)
0.025
Force
Heavy
Type
With Locking Element
Body
Steel
Finish
Zinc Yellow Chromate
Spring
Stainless Steel
End Force Final (Lb.)
5.00
Ball Material
Nylon
Function
Controlled End Forces
Retractable
No
Initial Nose Force
2 lbf
Application
Controlled End Force
Plunger Material
Nylon
Body Finish
Gold-Plated
Body Material
Steel
Thread-Locking Element Included
Yes
Plunger Finish
Uncoated
Final Nose Force
5 lbf
Thread
Fully Threaded
Plunger Projection
0.025 in
Nose Shape
Ball
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.03 in
Body Material Grade
12L14
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Gold-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.