Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Lgt, SS, 1/2, 3/4, PK5

  • Mfr # 5384601

  • Zoro # G6331351


product price: $34.29
/pk 5, $6.86/ea

Key Features

Material
Stainless Steel
Ball Size (In.)
0.281
Body
303 Stainless Steel
Thread Size
1/2"-13
Body Width (In.)
0.500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5384601
Zoro #
G6331351
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.281
Thread Size
1/2"-13
Body Width (In.)
0.500
Body Length (In.)
3/4
Body Length
0.75 in
Body Dia.
1/2 in
Thread Length
0.75 in
Plunger Dia.
0.2810 in
Overall Length
0.822 in
Body Diameter
0.5 in
Plunger Width
0.281 in

Details

Material
Stainless Steel
Body
303 Stainless Steel
Item
Ball Plunger
Function
Controlled End Forces
Spring
Stainless Steel
Ball Material
Nylon
End Force Initial (Lb.)
3.00
Finish
303 Stainless Steel
End Force Final (Lb.)
6.00
Force
Light
Ball Travel (In.)
0.072
Type
With Locking Element
Body Material
Stainless Steel
Initial Nose Force
3 lbf
Body Finish
Uncoated
Thread
Fully Threaded
Plunger Material
Nylon
Retractable
No
Final Nose Force
6 lbf
Application
Controlled End Force
Thread-Locking Element Included
Yes
Plunger Projection
0.072 in
Nose Shape
Ball
Standards
TCMAI
Body Material Grade
303
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.077 in
Retractability
Not Retractable
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 6 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.