Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Lgt, SS, 1/4, 17/32, PK5

  • Mfr # 5383701

  • Zoro # G6331263


product price: $26.19
/pk 5, $5.24/ea

Key Features

Body
303 Stainless Steel
Finish
303 Stainless Steel
Material
Stainless Steel
Ball Travel (In.)
0.035
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5383701
Zoro #
G6331263
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Ball Size (In.)
0.125
Body Width (In.)
0.250
Body Length (In.)
17/32
Plunger Dia.
1/8 in
Thread Length
0.531 in
Body Dia.
1/4 in
Body Length
0.531 in
Overall Length
0.566 in
Body Diameter
0.25 in
Plunger Width
0.125 in

Details

Body
303 Stainless Steel
Finish
303 Stainless Steel
Material
Stainless Steel
Item
Ball Plunger
Ball Travel (In.)
0.035
Spring
Stainless Steel
Type
With Locking Element
Force
Light
End Force Initial (Lb.)
2.00
End Force Final (Lb.)
4.00
Function
Controlled End Forces
Ball Material
Nylon
Retractable
No
Body Finish
Uncoated
Thread
Fully Threaded
Plunger Projection
0.035 in
Initial Nose Force
2 lbf
Application
Controlled End Force
Final Nose Force
4 lbf
Plunger Material
Nylon
Body Material
Stainless Steel
Thread-Locking Element Included
Yes
Nose Shape
Ball
Retractability
Not Retractable
Body Material Grade
303
Thread Pitch
0.05 in
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.