Plunger, Ball, Lgt, SS, 5/16, 37/64, PK5
Mfr # 5384001
Zoro # G6331297
product price: $32.19
/pk 5, $6.44/eaKey Features
Ball Size (In.)
0.156
Spring
Stainless Steel
Force
Light
End Force Final (Lb.)
4.50
Ball Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5384001
Zoro #
G6331297
UPC #
-
Country of Origin
United States
Dimensions
Ball Size (In.)
0.156
Thread Size
5/16"-18
Body Width (In.)
0.313
Body Length (In.)
37/64
Overall Length
0.618 in
Plunger Dia.
0.1560 in
Thread Length
0.578 in
Body Length
0.578 in
Body Dia.
5/16 in
Body Diameter
0.313 in
Plunger Width
0.156 in
Description
Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.