Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Lgt, SS, 5/8, 63/64, PK5

  • Mfr # 5384901

  • Zoro # G6331385


product price: $43.59
/pk 5, $8.72/ea

Key Features

End Force Final (Lb.)
9.00
Function
Controlled End Forces
Thread Size
5/8"-11
Body Width (In.)
0.625
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5384901
Zoro #
G6331385
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Body Width (In.)
0.625
Body Length (In.)
63/64
Ball Size (In.)
0.375
Thread Length
0.984 in
Overall Length
1.08 in
Body Length
0.984 in
Plunger Dia.
3/8 in
Body Dia.
5/8 in
Plunger Width
0.375 in
Body Diameter
0.625 in

Details

End Force Final (Lb.)
9.00
Item
Ball Plunger
Function
Controlled End Forces
Material
Stainless Steel
Finish
303 Stainless Steel
Spring
Stainless Steel
Body
303 Stainless Steel
Ball Material
Nylon
Force
Light
End Force Initial (Lb.)
4.50
Type
With Locking Element
Ball Travel (In.)
0.096
Plunger Material
Nylon
Retractable
No
Body Material
Stainless Steel
Final Nose Force
9 lbf
Initial Nose Force
4.5 lbf
Application
Controlled End Force
Thread-Locking Element Included
Yes
Body Finish
Uncoated
Thread
Fully Threaded
Plunger Projection
0.096 in
Nose Shape
Ball
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.091 in
Measurement System
Inch
Retractability
Not Retractable
Body Material Grade
303
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 9 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.5 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.