Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Lgt, SS, No 10, 33/64, PK5

  • Mfr # 5383401

  • Zoro # G6331236


product price: $25.89
/pk 5, $5.18/ea

Key Features

Spring
Stainless Steel
Material
Stainless Steel
Ball Size (In.)
0.093
Type
With Locking Element
Finish
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5383401
Zoro #
G6331236
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.093
Body Width (In.)
#10
Body Length (In.)
33/64
Thread Size
#10-32
Thread Length
0.516 in
Plunger Dia.
0.0930 in
Overall Length
0.541 in
Body Length
0.516 in
Plunger Width
0.093 in
Body Diameter
0.19 in

Details

Spring
Stainless Steel
Item
Ball Plunger
Material
Stainless Steel
Type
With Locking Element
Finish
303 Stainless Steel
Function
Controlled End Forces
Force
Light
End Force Final (Lb.)
1.50
Ball Material
Nylon
End Force Initial (Lb.)
0.50
Body
303 Stainless Steel
Ball Travel (In.)
0.025
Application
Controlled End Force
Body Finish
Uncoated
Thread
Fully Threaded
Body Material
Stainless Steel
Plunger Material
Nylon
Initial Nose Force
0.5 lbf
Plunger Projection
0.025 in
Retractable
No
Final Nose Force
1.5 lbf
Thread-Locking Element Included
Yes
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Finish
Uncoated
Body Material Grade
303
Standards
TCMAI
Retractability
Not Retractable
Measurement System
Inch
Thread Pitch
0.03 in
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.