Zoro Homepage

Plunger, Ball, Lgt, Steel, 1/4, 17/32, PK5

  • Mfr # 5380401

  • Zoro # G6331044


product price: $20.99
/pk 5, $4.20/ea

Key Features

Thread Size
1/4"-20
Ball Size (In.)
0.125
Ball Travel (In.)
0.035
End Force Final (Lb.)
4.00
Type
With Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5380401
Zoro #
G6331044
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Ball Size (In.)
0.125
Body Length (In.)
17/32
Body Width (In.)
0.250
Plunger Dia.
1/8 in
Body Dia.
1/4 in
Overall Length
0.566 in
Body Length
0.531 in
Thread Length
0.531 in
Body Diameter
0.25 in
Plunger Width
0.125 in

Details

Ball Travel (In.)
0.035
End Force Final (Lb.)
4.00
Type
With Locking Element
Item
Ball Plunger
Force
Light
Material
Steel Body (12L14)
Finish
Zinc Chromate
Ball Material
Nylon
End Force Initial (Lb.)
2.00
Function
Controlled End Forces
Body
Steel
Spring
Stainless Steel
Retractable
No
Thread
Fully Threaded
Application
Controlled End Force
Thread-Locking Element Included
Yes
Plunger Material
Nylon
Plunger Finish
Uncoated
Final Nose Force
4 lbf
Body Finish
Zinc
Plunger Projection
0.035 in
Initial Nose Force
2 lbf
Body Material
Steel
Nose Shape
Ball
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Standards
TCMAI
Thread Pitch
0.05 in
Body Material Grade
12L14
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Zinc, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.