Zoro Homepage

Plunger, Ball, Lgt, Steel, 5/16, 37/64, PK5

  • Mfr # 5380701

  • Zoro # G6331071


product price: $22.29
/pk 5, $4.46/ea

Key Features

Body Width (In.)
0.313
End Force Final (Lb.)
4.50
Body
Steel
Thread Size
5/16"-18
Function
Controlled End Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5380701
Zoro #
G6331071
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.313
Thread Size
5/16"-18
Body Length (In.)
37/64
Ball Size (In.)
0.156
Thread Length
0.578 in
Body Length
0.578 in
Plunger Dia.
0.1560 in
Body Dia.
5/16 in
Overall Length
0.618 in
Body Diameter
0.313 in
Plunger Width
0.156 in

Details

End Force Final (Lb.)
4.50
Body
Steel
Function
Controlled End Forces
Item
Ball Plunger
End Force Initial (Lb.)
2.00
Ball Travel (In.)
0.040
Spring
Stainless Steel
Force
Light
Material
Steel Body (12L14)
Ball Material
Nylon
Type
With Locking Element
Finish
Zinc Chromate
Plunger Material
Nylon
Initial Nose Force
2 lbf
Retractable
No
Application
Controlled End Force
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Plunger Projection
0.04 in
Body Finish
Zinc
Final Nose Force
4.5 lbf
Plunger Finish
Uncoated
Body Material
Steel
Nose Shape
Ball
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.056 in
Retractability
Not Retractable
Measurement System
Inch
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Zinc, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.