Zoro Homepage

Plunger, Ball, Lgt, Steel, 5/8, 63/64, PK5

  • Mfr # 5381601

  • Zoro # G6331166


product price: $25.79
/pk 5, $5.16/ea

Key Features

Body Width (In.)
0.625
End Force Final (Lb.)
9.00
Thread Size
5/8"-11
Ball Travel (In.)
0.096
Finish
Zinc Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5381601
Zoro #
G6331166
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.625
Thread Size
5/8"-11
Body Length (In.)
63/64
Ball Size (In.)
0.375
Plunger Dia.
3/8 in
Overall Length
1.08 in
Thread Length
0.984 in
Body Dia.
5/8 in
Body Length
0.984 in
Plunger Width
0.375 in
Body Diameter
0.625 in

Details

End Force Final (Lb.)
9.00
Ball Travel (In.)
0.096
Finish
Zinc Chromate
Body
Steel
Spring
Stainless Steel
Function
Controlled End Forces
Ball Material
Nylon
Force
Light
End Force Initial (Lb.)
4.50
Type
With Locking Element
Item
Ball Plunger
Material
Steel Body (12L14)
Application
Controlled End Force
Thread-Locking Element Included
Yes
Body Material
Steel
Retractable
No
Plunger Material
Nylon
Plunger Finish
Uncoated
Thread
Fully Threaded
Final Nose Force
9 lbf
Body Finish
Zinc
Plunger Projection
0.096 in
Initial Nose Force
4.5 lbf
Nose Shape
Ball
Measurement System
Inch
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.091 in
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
12L14
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 9 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.5 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Zinc, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.