Zoro Homepage

Plunger, Ball, Lgt, Steel, No 10, 33/64, PK5

  • Mfr # 5380101

  • Zoro # G6331017


product price: $20.49
/pk 5, $4.10/ea

Key Features

End Force Initial (Lb.)
0.50
Ball Travel (In.)
0.025
Body Length (In.)
33/64
Type
With Locking Element
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5380101
Zoro #
G6331017
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
33/64
Thread Size
#10-32
Body Width (In.)
#10
Ball Size (In.)
0.093
Body Length
0.516 in
Thread Length
0.516 in
Plunger Dia.
0.0930 in
Overall Length
0.541 in
Body Diameter
0.19 in
Plunger Width
0.093 in

Details

End Force Initial (Lb.)
0.50
Ball Travel (In.)
0.025
Type
With Locking Element
Material
Steel Body (12L14)
Body
Steel
End Force Final (Lb.)
1.50
Ball Material
Nylon
Spring
Stainless Steel
Function
Controlled End Forces
Finish
Zinc Chromate
Force
Light
Item
Ball Plunger
Plunger Finish
Uncoated
Thread
Fully Threaded
Thread-Locking Element Included
Yes
Body Material
Steel
Body Finish
Zinc
Application
Controlled End Force
Retractable
No
Initial Nose Force
0.5 lbf
Plunger Projection
0.025 in
Final Nose Force
1.5 lbf
Plunger Material
Nylon
Nose Shape
Ball
Thread Pitch
0.03 in
Standards
TCMAI
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Zinc, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.