Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, SS, 1/2-13, 3/4, PK5

  • Mfr # 52919

  • Zoro # G2576323


product price: $24.39
/pk 5, $4.88/ea

Key Features

Ball Size (In.)
0.281
Force
6.00 Initial, 30.00 Final
Plunger Travel (In.)
0.187
Spring
302/304 Stainless
Body Length (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52919
Zoro #
G2576323
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.281
Body Length (In.)
3/4
Body Width (In.)
0.500
Thread Size
1/2"-13
Body Dia.
1/2 in
Overall Length
0.822 in
Body Length
0.75 in
Thread Length
0.75 in
Plunger Dia.
0.2810 in
Body Diameter
0.5 in
Plunger Width
0.281 in

Details

Force
6.00 Initial, 30.00 Final
Plunger Travel (In.)
0.187
Spring
302/304 Stainless
Item
Ball Plunger
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Finish
303 Stainless Steel
End Force Final (Lb.)
30
Material
303 Stainless Steel
Type
With Locking Element
Ball Material
440 Stainless Steel
End Force Initial (Lb.)
6
Ball Travel (In.)
0.072
Body Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Initial Nose Force
6 lbf
Plunger Projection
0.072 in
Final Nose Force
30 lbf
Plunger Material
Stainless Steel
Thread-Locking Element Included
Yes
Retractable
No
Thread
Fully Threaded
Nose Shape
Ball
Thread Pitch
0.077 in
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Standards
TCMAI
Plunger Finish
Uncoated
Retractability
Not Retractable
Measurement System
Inch
Plunger Material Grade
440
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 30 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.