Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, SS, 1/4-20, 17/32, PK5

  • Mfr # 52910

  • Zoro # G3046005


product price: $19.19
/pk 5, $3.84/ea

Key Features

Thread Size
1/4"-20
Ball Travel (In.)
0.035
Body Width (In.)
0.250
Type
With Locking Element
Ball Material
440 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52910
Zoro #
G3046005
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Body Width (In.)
0.250
Ball Size (In.)
0.125
Body Length (In.)
17/32
Body Length
0.531 in
Body Dia.
1/4 in
Overall Length
0.566 in
Plunger Dia.
1/8 in
Thread Length
0.531 in
Body Diameter
0.25 in
Plunger Width
0.125 in

Details

Ball Travel (In.)
0.035
Type
With Locking Element
Ball Material
440 Stainless Steel
Finish
303 Stainless Steel
Item
Ball Plunger
End Force Initial (Lb.)
4.00
Force
4.00 Initial, 12.00 Final
Plunger Travel (In.)
0.250
Material
303 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
12.00
Spring
Stainless Steel
Body Material
Stainless Steel
Retractable
No
Plunger Material
Stainless Steel
Final Nose Force
12 lbf
Thread-Locking Element Included
Yes
Plunger Projection
0.035 in
Initial Nose Force
4 lbf
Thread
Fully Threaded
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Nose Shape
Ball
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.05 in
Plunger Finish
Uncoated
Retractability
Not Retractable
Plunger Material Grade
440
Measurement System
Inch
Body Material Grade
303
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 12 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.