Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, SS, 3/8-16, 5/8, PK5

  • Mfr # 52914

  • Zoro # G2502053


product price: $24.89
/pk 5, $4.98/ea

Key Features

Thread Size
3/8"-16
End Force Final (Lb.)
5.00
Finish
303 Stainless Steel
End Force Initial (Lb.)
2.50
Force
2.50 Initial, 5.00 Final
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52914
Zoro #
G2502053
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Body Length (In.)
5/8
Body Width (In.)
0.375
Ball Size (In.)
0.187
Plunger Dia.
0.1870 in
Body Dia.
3/8 in
Overall Length
0.673 in
Thread Length
0.625 in
Body Length
0.625 in
Plunger Width
0.187 in
Body Diameter
0.375 in

Details

Item
Ball Plunger
End Force Final (Lb.)
5.00
Finish
303 Stainless Steel
End Force Initial (Lb.)
2.50
Force
2.50 Initial, 5.00 Final
Material
303 Stainless Steel
Spring
302/304 Stainless
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Plunger Travel (In.)
0.062
Type
With Locking Element
Ball Material
440 Stainless Steel
Ball Travel (In.)
0.048
Final Nose Force
5 lbf
Thread
Fully Threaded
Plunger Projection
0.048 in
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Thread-Locking Element Included
Yes
Retractable
No
Initial Nose Force
2.5 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Nose Shape
Ball
Standards
TCMAI
Plunger Finish
Uncoated
Retractability
Not Retractable
Measurement System
Inch
Plunger Material Grade
440
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.063 in
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.5 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.