Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, SS, 5/16-18, 37/64, PK5

  • Mfr # 52912

  • Zoro # G0555816


product price: $23.77
/pk 5, $4.75/ea

Key Features

Force
4.00 Initial, 9.00 Final
Ball Travel (In.)
0.040
Type
With Locking Element
Ball Material
440 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52912
Zoro #
G0555816
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Ball Size (In.)
0.156
Body Length (In.)
37/64
Body Width (In.)
0.313
Overall Length
0.618 in
Thread Length
0.578 in
Body Length
0.578 in
Plunger Dia.
0.1560 in
Body Dia.
5/16 in
Plunger Width
0.156 in
Body Diameter
0.313 in

Details

Force
4.00 Initial, 9.00 Final
Item
Ball Plunger
Ball Travel (In.)
0.040
Type
With Locking Element
Ball Material
440 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
9.00
Finish
303 Stainless Steel
End Force Initial (Lb.)
4.00
Plunger Travel (In.)
0.312
Spring
302/304 Stainless
Material
303 Stainless Steel
Initial Nose Force
4 lbf
Thread-Locking Element Included
Yes
Final Nose Force
9 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Retractable
No
Thread
Fully Threaded
Plunger Material
Stainless Steel
Plunger Projection
0.04 in
Body Material
Stainless Steel
Nose Shape
Ball
Thread Pitch
0.056 in
Plunger Material Grade
440
Retractability
Not Retractable
Measurement System
Inch
Plunger Finish
Uncoated
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Standards
TCMAI
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 9 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.