Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, SS, 5/8-11, 63/64, PK5

  • Mfr # 52920

  • Zoro # G0859494


product price: $34.89
/pk 5, $6.98/ea

Key Features

Body Width (In.)
0.625
Material
303 Stainless Steel
Type
With Locking Element
End Force Final (Lb.)
9.00
Finish
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52920
Zoro #
G0859494
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.625
Thread Size
5/8"-11
Ball Size (In.)
0.375
Body Length (In.)
63/64
Overall Length
1.08 in
Plunger Dia.
3/8 in
Body Length
0.984 in
Body Dia.
5/8 in
Thread Length
0.984 in
Body Diameter
0.625 in
Plunger Width
0.375 in

Details

Material
303 Stainless Steel
Type
With Locking Element
End Force Final (Lb.)
9.00
Finish
303 Stainless Steel
Plunger Travel (In.)
0.187
End Force Initial (Lb.)
4.50
Force
4.50 Initial, 9.00 Final
Ball Travel (In.)
0.096
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Item
Ball Plunger
Ball Material
440 Stainless Steel
Spring
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Initial Nose Force
4.5 lbf
Plunger Projection
0.096 in
Thread-Locking Element Included
Yes
Retractable
No
Final Nose Force
9 lbf
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Thread
Fully Threaded
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
440
Plunger Finish
Uncoated
Thread Pitch
0.091 in
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Inch
Body Material Grade
303
Standards
TCMAI
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 9 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.5 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.