Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, SS, 5/8-11, 63/64, PK5

  • Mfr # 52921

  • Zoro # G1645436


product price: $29.19
/pk 5, $5.84/ea

Key Features

Type
With Locking Element
Thread Size
5/8"-11
Body Length (In.)
63/64
End Force Final (Lb.)
18
End Force Initial (Lb.)
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52921
Zoro #
G1645436
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Body Length (In.)
63/64
Body Width (In.)
0.625
Ball Size (In.)
0.375
Plunger Dia.
3/8 in
Body Dia.
5/8 in
Thread Length
0.984 in
Body Length
0.984 in
Overall Length
1.08 in
Plunger Width
0.375 in
Body Diameter
0.625 in

Details

Type
With Locking Element
End Force Final (Lb.)
18
End Force Initial (Lb.)
9
Material
303 Stainless Steel
Ball Material
440 Stainless Steel
Finish
303 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
9.00 Initial, 18.00 Final
Plunger Travel (In.)
0.125
Item
Ball Plunger
Spring
302/304 Stainless
Ball Travel (In.)
0.096
Thread-Locking Element Included
Yes
Body Material
Stainless Steel
Thread
Fully Threaded
Plunger Material
Stainless Steel
Initial Nose Force
9 lbf
Plunger Projection
0.096 in
Final Nose Force
18 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Retractable
No
Nose Shape
Ball
Retractability
Not Retractable
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.091 in
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Finish
Uncoated
Plunger Material Grade
440
Body Material Grade
303
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 18 lbf, Flange Thickness Not Applicable, Initial Nose Force 9 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.