Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, SS, No 8-32, 11/32, PK5

  • Mfr # 52923

  • Zoro # G3395621


product price: $20.59
/pk 5, $4.12/ea

Key Features

Ball Travel (In.)
0.093
Type
With Locking Element
End Force Initial (Lb.)
0.50
Spring
Stainless Steel
Ball Material
440 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52923
Zoro #
G3395621
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
#8-32
Body Length (In.)
11/32
Thread Size
#8-32
Ball Size (In.)
0.025
Body Length
0.344 in
Plunger Dia.
0.0250 in
Thread Length
0.344 in
Overall Length
0.369 in
Plunger Width
0.093 in
Body Diameter
0.164 in

Details

Ball Travel (In.)
0.093
Type
With Locking Element
End Force Initial (Lb.)
0.50
Spring
Stainless Steel
Ball Material
440 Stainless Steel
Plunger Travel (In.)
0.312
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Material
303 Stainless Steel
Item
Ball Plunger
End Force Final (Lb.)
1.25
Finish
303 Stainless Steel
Force
0.50 Initial, 1.25 Final
Final Nose Force
1.25 lbf
Thread-Locking Element Included
Yes
Plunger Material
Stainless Steel
Initial Nose Force
0.5 lbf
Thread
Fully Threaded
Retractable
No
Plunger Projection
0.025 in
Body Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Nose Shape
Ball
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Finish
Uncoated
Measurement System
Inch
Plunger Material Grade
440
Thread Pitch
0.03 in
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Standards
TCMAI
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size #8-32, Thread Length 0.344 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0250 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.344 in, Final Nose Force 1.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.369 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.