Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, SS, 1/2, 3/4, PK5

  • Mfr # 5384701

  • Zoro # G6331367


product price: $42.29
/pk 5, $8.46/ea

Key Features

Ball Material
Nylon
Function
Controlled End Forces
End Force Initial (Lb.)
6.00
Body
303 Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5384701
Zoro #
G6331367
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/4
Thread Size
1/2"-13
Ball Size (In.)
0.281
Body Width (In.)
0.500
Plunger Dia.
0.2810 in
Body Length
0.75 in
Body Dia.
1/2 in
Overall Length
0.822 in
Thread Length
0.75 in
Body Diameter
0.5 in
Plunger Width
0.281 in

Details

Ball Material
Nylon
Function
Controlled End Forces
End Force Initial (Lb.)
6.00
Body
303 Stainless Steel
Material
Stainless Steel
Item
Ball Plunger
Force
Standard
Finish
303 Stainless Steel
Type
With Locking Element
Ball Travel (In.)
0.072
Spring
Stainless Steel
End Force Final (Lb.)
12.00
Body Finish
Uncoated
Application
Controlled End Force
Plunger Projection
0.072 in
Initial Nose Force
6 lbf
Thread
Fully Threaded
Plunger Material
Nylon
Final Nose Force
12 lbf
Thread-Locking Element Included
Yes
Retractable
No
Body Material
Stainless Steel
Nose Shape
Ball
Thread Pitch
0.077 in
Standards
TCMAI
Body Material Grade
303
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 12 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.