Plunger, Ball, Std, SS, 3/8, 5/8, PK5
Mfr # 5384401
Zoro # G6331333
product price: $34.29
/pk 5, $6.86/eaKey Features
End Force Initial (Lb.)
5.00
Function
Controlled End Forces
Type
With Locking Element
Ball Material
Nylon
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5384401
Zoro #
G6331333
UPC #
-
Country of Origin
United States
Dimensions
Body Length (In.)
5/8
Thread Size
3/8"-16
Body Width (In.)
0.375
Ball Size (In.)
0.187
Thread Length
0.625 in
Overall Length
0.673 in
Plunger Dia.
0.1870 in
Body Length
0.625 in
Body Dia.
3/8 in
Plunger Width
0.187 in
Body Diameter
0.375 in
Description
Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 10 lbf, Flange Thickness Not Applicable, Initial Nose Force 5 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.