Zoro Homepage

Plunger, Ball, Std, SS, 5/8, 63/64, PK5

  • Mfr # 5385001

  • Zoro # G6331394


product price: $41.99
/pk 5, $8.40/ea

Key Features

Ball Size (In.)
0.375
End Force Initial (Lb.)
9.00
Material
Stainless Steel
Body Length (In.)
63/64
End Force Final (Lb.)
18.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5385001
Zoro #
G6331394
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.375
Body Length (In.)
63/64
Body Width (In.)
0.625
Thread Size
5/8"-11
Plunger Dia.
3/8 in
Body Length
0.984 in
Body Dia.
5/8 in
Overall Length
1.08 in
Thread Length
0.984 in
Plunger Width
0.375 in
Body Diameter
0.625 in

Details

End Force Initial (Lb.)
9.00
Material
Stainless Steel
End Force Final (Lb.)
18.00
Spring
Stainless Steel
Ball Material
Nylon
Force
Standard
Body
303 Stainless Steel
Function
Controlled End Forces
Type
With Locking Element
Item
Ball Plunger
Finish
303 Stainless Steel
Ball Travel (In.)
0.096
Body Material
Stainless Steel
Thread
Fully Threaded
Body Finish
Uncoated
Initial Nose Force
9 lbf
Plunger Finish
Uncoated
Final Nose Force
18 lbf
Plunger Material
Nylon
Retractable
No
Plunger Projection
0.096 in
Thread-Locking Element Included
Yes
Application
Controlled End Force
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Standards
TCMAI
Retractability
Not Retractable
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.091 in
Measurement System
Inch
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 18 lbf, Flange Thickness Not Applicable, Initial Nose Force 9 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.