Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, SS, No 10, 33/64, PK5

  • Mfr # 5383501

  • Zoro # G6331245


product price: $27.19
/pk 5, $5.44/ea

Key Features

Ball Material
Nylon
Body Width (In.)
#10
Material
Stainless Steel
End Force Initial (Lb.)
1.50
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5383501
Zoro #
G6331245
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
#10
Thread Size
#10-32
Body Length (In.)
33/64
Ball Size (In.)
0.093
Overall Length
0.541 in
Body Length
0.516 in
Plunger Dia.
0.0930 in
Thread Length
0.516 in
Body Diameter
0.19 in
Plunger Width
0.093 in

Details

Ball Material
Nylon
Material
Stainless Steel
Item
Ball Plunger
End Force Initial (Lb.)
1.50
Ball Travel (In.)
0.025
Type
With Locking Element
Finish
303 Stainless Steel
Force
Standard
Function
Controlled End Forces
End Force Final (Lb.)
3.00
Spring
Stainless Steel
Body
303 Stainless Steel
Plunger Projection
0.025 in
Initial Nose Force
1.5 lbf
Thread
Fully Threaded
Plunger Material
Nylon
Body Material
Stainless Steel
Thread-Locking Element Included
Yes
Retractable
No
Body Finish
Uncoated
Application
Controlled End Force
Final Nose Force
3 lbf
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
303
Plunger Finish
Uncoated
Thread Pitch
0.03 in
Retractability
Not Retractable
Standards
TCMAI
Nose Material
Nylon

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 3 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.