Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, SS, No 4, 3/16, PK5

  • Mfr # 5383001

  • Zoro # G6331193


product price: $26.19
/pk 5, $5.24/ea

Key Features

Thread Size
#4-48
End Force Final (Lb.)
0.50
Ball Material
Nylon
End Force Initial (Lb.)
0.12
Force
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5383001
Zoro #
G6331193
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-48
Body Width (In.)
#4
Ball Size (In.)
0.062
Body Length (In.)
3/16
Plunger Dia.
0.0620 in
Thread Length
0.188 in
Overall Length
0.208 in
Body Length
0.188 in
Body Diameter
0.112 in
Plunger Width
0.062 in

Details

End Force Final (Lb.)
0.50
Ball Material
Nylon
End Force Initial (Lb.)
0.12
Force
Standard
Spring
Stainless Steel
Body
303 Stainless Steel
Ball Travel (In.)
0.020
Finish
303 Stainless Steel
Type
With Locking Element
Material
Stainless Steel
Function
Controlled End Forces
Item
Ball Plunger
Body Material
Stainless Steel
Application
Controlled End Force
Plunger Projection
0.02 in
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Final Nose Force
0.5 lbf
Initial Nose Force
0.12 lbf
Plunger Material
Nylon
Body Finish
Uncoated
Retractable
No
Nose Shape
Ball
Thread Pitch
0.02 in
Includes Thread-Locking Element
Thread-Locking Element Included
Standards
TCMAI
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Body Material Grade
303
Measurement System
Inch
Nose Material
Nylon

Description

Ball Plunger, Thread Size #4-48, Thread Length 0.188 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0620 in, Plunger Projection 0.02 in, Mounting Type Slotted Drive, Body Length 0.188 in, Final Nose Force 0.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.12 lbf, Overall Length 0.208 in, Plunger Width 0.062 in, Thread Pitch 0.02 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.