Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, SS, No 6, 5/16, PK5

  • Mfr # 5383201

  • Zoro # G6331202


product price: $30.19
/pk 5, $6.04/ea

Key Features

End Force Final (Lb.)
1.00
Function
Controlled End Forces
Ball Travel (In.)
0.023
Force
Standard
Finish
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5383201
Zoro #
G6331202
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
5/16
Thread Size
#6-40
Body Width (In.)
#6
Ball Size (In.)
0.078
Plunger Dia.
0.0780 in
Overall Length
0.336 in
Thread Length
0.313 in
Body Length
0.313 in
Plunger Width
0.078 in
Body Diameter
0.138 in

Details

End Force Final (Lb.)
1.00
Function
Controlled End Forces
Ball Travel (In.)
0.023
Force
Standard
Finish
303 Stainless Steel
Ball Material
Nylon
Material
Stainless Steel
Body
303 Stainless Steel
Spring
Stainless Steel
End Force Initial (Lb.)
0.50
Item
Ball Plunger
Type
With Locking Element
Thread
Fully Threaded
Application
Controlled End Force
Plunger Material
Nylon
Thread-Locking Element Included
Yes
Retractable
No
Plunger Projection
0.023 in
Final Nose Force
1 lbf
Initial Nose Force
0.5 lbf
Body Finish
Uncoated
Body Material
Stainless Steel
Nose Shape
Ball
Standards
TCMAI
Plunger Finish
Uncoated
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Body Material Grade
303
Thread Pitch
0.025 in
Nose Material
Nylon

Description

Ball Plunger, Thread Size #6-40, Thread Length 0.313 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0780 in, Plunger Projection 0.023 in, Mounting Type Slotted Drive, Body Length 0.313 in, Final Nose Force 1 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.336 in, Plunger Width 0.078 in, Thread Pitch 0.025 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.