Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, SS, No 8, 11/32, PK5

  • Mfr # 5383301

  • Zoro # G6331211


product price: $21.29
/pk 5, $4.26/ea

Key Features

Thread Size
#8-36
Spring
Stainless Steel
Body Width (In.)
#8
Material
Stainless Steel
Type
With Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5383301
Zoro #
G6331211
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-36
Body Width (In.)
#8
Ball Size (In.)
0.093
Body Length (In.)
11/32
Plunger Dia.
0.0930 in
Thread Length
0.344 in
Body Length
0.344 in
Overall Length
0.369 in
Body Diameter
0.164 in
Plunger Width
0.093 in

Details

Spring
Stainless Steel
Item
Ball Plunger
Material
Stainless Steel
Type
With Locking Element
Finish
303 Stainless Steel
Ball Material
Nylon
End Force Initial (Lb.)
0.50
Body
303 Stainless Steel
End Force Final (Lb.)
1.25
Function
Controlled End Forces
Ball Travel (In.)
0.025
Force
Standard
Retractable
No
Body Material
Stainless Steel
Final Nose Force
1.25 lbf
Thread
Fully Threaded
Application
Controlled End Force
Plunger Material
Nylon
Body Finish
Uncoated
Initial Nose Force
0.5 lbf
Plunger Projection
0.025 in
Thread-Locking Element Included
Yes
Nose Shape
Ball
Plunger Finish
Uncoated
Retractability
Not Retractable
Standards
TCMAI
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.028 in
Nose Material
Nylon

Description

Ball Plunger, Thread Size #8-36, Thread Length 0.344 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.344 in, Final Nose Force 1.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.369 in, Plunger Width 0.093 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.