Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, SS, No 8, 11/32, PK5

  • Mfr # 5385201

  • Zoro # G6331227


product price: $20.59
/pk 5, $4.12/ea

Key Features

Function
Controlled End Forces
Type
With Locking Element
Force
Standard
End Force Initial (Lb.)
0.50
Ball Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5385201
Zoro #
G6331227
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
#8
Thread Size
#8-32
Body Length (In.)
11/32
Ball Size (In.)
0.093
Overall Length
0.369 in
Body Dia.
0.1640 in
Thread Length
0.344 in
Body Length
0.344 in
Plunger Dia.
0.0930 in
Plunger Width
0.093 in
Body Diameter
0.164 in

Details

Function
Controlled End Forces
Type
With Locking Element
Force
Standard
End Force Initial (Lb.)
0.50
Ball Material
Nylon
Ball Travel (In.)
0.096
Finish
303 Stainless Steel
Spring
Stainless Steel
End Force Final (Lb.)
1.25
Item
Ball Plunger
Body
303 Stainless Steel
Material
Stainless Steel
Plunger Material
Nylon
Body Material
Stainless Steel
Thread-Locking Element Included
Yes
Initial Nose Force
0.5 lbf
Final Nose Force
1.25 lbf
Plunger Projection
0.025 in
Application
Controlled End Force
Retractable
No
Body Finish
Uncoated
Thread
Fully Threaded
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.03 in
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Included
Standards
TCMAI
Measurement System
Inch
Body Material Grade
303
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size #8-32, Thread Length 0.344 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.344 in, Final Nose Force 1.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.369 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.