Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, Steel, 1/2, 3/4, PK5

  • Mfr # 5381401

  • Zoro # G6331141


product price: $21.19
/pk 5, $4.24/ea

Key Features

Body Width (In.)
0.500
Force
Standard
Body
Steel
End Force Final (Lb.)
12.00
End Force Initial (Lb.)
6.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5381401
Zoro #
G6331141
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.500
Thread Size
1/2"-13
Body Length (In.)
3/4
Ball Size (In.)
0.281
Body Length
0.75 in
Thread Length
0.75 in
Overall Length
0.822 in
Plunger Dia.
0.2810 in
Body Dia.
1/2 in
Plunger Width
0.281 in
Body Diameter
0.5 in

Details

Force
Standard
Body
Steel
End Force Final (Lb.)
12.00
End Force Initial (Lb.)
6.00
Spring
Stainless Steel
Type
With Locking Element
Finish
black oxide
Ball Material
Nylon
Ball Travel (In.)
0.072
Function
Controlled End Forces
Material
Steel Body (12L14)
Item
Ball Plunger
Plunger Finish
Uncoated
Final Nose Force
12 lbf
Application
Controlled End Force
Thread
Fully Threaded
Plunger Material
Nylon
Initial Nose Force
6 lbf
Plunger Projection
0.072 in
Retractable
No
Thread-Locking Element Included
Yes
Body Material
Steel
Body Finish
Black Oxide
Nose Shape
Ball
Measurement System
Inch
Body Material Grade
12L14
Standards
TCMAI
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.077 in
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 12 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.