Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, Steel, No 10, 33/64, PK5

  • Mfr # 5380201

  • Zoro # G6331026


product price: $26.49
/pk 5, $5.30/ea

Key Features

Thread Size
#10-32
Force
Standard
Function
Controlled End Forces
End Force Initial (Lb.)
1.50
End Force Final (Lb.)
3.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5380201
Zoro #
G6331026
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Body Width (In.)
#10
Ball Size (In.)
0.093
Body Length (In.)
33/64
Plunger Dia.
0.0930 in
Body Length
0.516 in
Thread Length
0.516 in
Overall Length
0.541 in
Plunger Width
0.093 in
Body Diameter
0.19 in

Details

Force
Standard
Function
Controlled End Forces
End Force Initial (Lb.)
1.50
End Force Final (Lb.)
3.00
Finish
black oxide
Material
Steel Body (12L14)
Type
With Locking Element
Spring
Stainless Steel
Ball Material
Nylon
Ball Travel (In.)
0.025
Body
Steel
Item
Ball Plunger
Thread-Locking Element Included
Yes
Application
Controlled End Force
Body Material
Steel
Body Finish
Black Oxide
Retractable
No
Thread
Fully Threaded
Plunger Finish
Uncoated
Final Nose Force
3 lbf
Initial Nose Force
1.5 lbf
Plunger Projection
0.025 in
Plunger Material
Nylon
Nose Shape
Ball
Standards
TCMAI
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.03 in
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 3 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.