Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, Steel, No 4, 1/4, PK5

  • Mfr # 5382201

  • Zoro # G6330974


product price: $28.59
/pk 5, $5.72/ea

Key Features

Ball Material
Nylon
Ball Size (In.)
0.062
Body Width (In.)
#4
Body Length (In.)
1/4
Body
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5382201
Zoro #
G6330974
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.062
Body Width (In.)
#4
Body Length (In.)
1/4
Thread Size
#5-40
Body Length
0.25 in
Thread Length
0.25 in
Overall Length
0.27 in
Plunger Dia.
0.0620 in
Body Diameter
0.125 in
Plunger Width
0.062 in

Details

Ball Material
Nylon
Body
Steel
Spring
Stainless Steel
Material
Steel Body (12L14)
Function
Controlled End Forces
Finish
black oxide
Force
Standard
Type
With Locking Element
End Force Final (Lb.)
0.75
End Force Initial (Lb.)
0.25
Item
Ball Plunger
Ball Travel (In.)
0.020
Body Material
Steel
Retractable
No
Plunger Finish
Uncoated
Thread
Fully Threaded
Thread-Locking Element Included
Yes
Body Finish
Black Oxide
Application
Controlled End Force
Plunger Material
Nylon
Plunger Projection
0.02 in
Initial Nose Force
0.25 lbf
Final Nose Force
0.75 lbf
Nose Shape
Ball
Thread Pitch
0.025 in
Measurement System
Inch
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size #5-40, Thread Length 0.25 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0620 in, Plunger Projection 0.02 in, Mounting Type Slotted Drive, Body Length 0.25 in, Final Nose Force 0.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.25 lbf, Overall Length 0.27 in, Plunger Width 0.062 in, Thread Pitch 0.025 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.