Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, Steel, No 4, 3/16, PK5

  • Mfr # 5382101

  • Zoro # G6330965


product price: $26.69
/pk 5, $5.34/ea

Key Features

Force
Standard
End Force Initial (Lb.)
0.12
Spring
Stainless Steel
End Force Final (Lb.)
0.50
Body Length (In.)
3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5382101
Zoro #
G6330965
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/16
Ball Size (In.)
0.062
Thread Size
#4-48
Body Width (In.)
#4
Thread Length
0.188 in
Body Length
0.188 in
Plunger Dia.
0.0620 in
Overall Length
0.208 in
Plunger Width
0.062 in
Body Diameter
0.112 in

Details

Force
Standard
End Force Initial (Lb.)
0.12
Spring
Stainless Steel
End Force Final (Lb.)
0.50
Finish
black oxide
Type
With Locking Element
Ball Travel (In.)
0.020
Ball Material
Nylon
Function
Controlled End Forces
Item
Ball Plunger
Body
Steel
Material
Steel Body (12L14)
Plunger Projection
0.02 in
Application
Controlled End Force
Body Finish
Black Oxide
Thread-Locking Element Included
Yes
Body Material
Steel
Plunger Material
Nylon
Initial Nose Force
0.12 lbf
Final Nose Force
0.5 lbf
Thread
Fully Threaded
Retractable
No
Plunger Finish
Uncoated
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.02 in
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Body Material Grade
12L14
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size #4-48, Thread Length 0.188 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0620 in, Plunger Projection 0.02 in, Mounting Type Slotted Drive, Body Length 0.188 in, Final Nose Force 0.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.12 lbf, Overall Length 0.208 in, Plunger Width 0.062 in, Thread Pitch 0.02 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.