Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, Steel, No 6, 5/16, PK5

  • Mfr # 5382301

  • Zoro # G6330983


product price: $23.79
/pk 5, $4.76/ea

Key Features

Ball Material
Nylon
Body Width (In.)
#6
Type
With Locking Element
Material
Steel Body (12L14)
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5382301
Zoro #
G6330983
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
#6
Body Length (In.)
5/16
Ball Size (In.)
0.078
Thread Size
#6-40
Body Length
0.313 in
Thread Length
0.313 in
Plunger Dia.
0.0780 in
Overall Length
0.336 in
Body Diameter
0.138 in
Plunger Width
0.078 in

Details

Ball Material
Nylon
Type
With Locking Element
Material
Steel Body (12L14)
Spring
Stainless Steel
End Force Initial (Lb.)
0.50
Force
Standard
Ball Travel (In.)
0.023
End Force Final (Lb.)
1.00
Item
Ball Plunger
Body
Steel
Function
Controlled End Forces
Finish
black oxide
Plunger Finish
Uncoated
Initial Nose Force
0.5 lbf
Plunger Projection
0.023 in
Plunger Material
Nylon
Thread-Locking Element Included
Yes
Application
Controlled End Force
Final Nose Force
1 lbf
Retractable
No
Thread
Fully Threaded
Body Finish
Black Oxide
Body Material
Steel
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.025 in
Body Material Grade
12L14
Retractability
Not Retractable
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Nose Material
Nylon

Description

Ball Plunger, Thread Size #6-40, Thread Length 0.313 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0780 in, Plunger Projection 0.023 in, Mounting Type Slotted Drive, Body Length 0.313 in, Final Nose Force 1 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.336 in, Plunger Width 0.078 in, Thread Pitch 0.025 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.