Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, Steel, No 8, 11/32, PK5

  • Mfr # 5382401

  • Zoro # G6330992


product price: $21.79
/pk 5, $4.36/ea

Key Features

Body Length (In.)
11/32
Force
Standard
Finish
black oxide
Function
Controlled End Forces
Ball Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5382401
Zoro #
G6330992
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
11/32
Thread Size
#8-36
Body Width (In.)
#8
Ball Size (In.)
0.093
Overall Length
0.369 in
Thread Length
0.344 in
Body Length
0.344 in
Plunger Dia.
0.0930 in
Body Diameter
0.164 in
Plunger Width
0.093 in

Details

Force
Standard
Finish
black oxide
Function
Controlled End Forces
Ball Material
Nylon
End Force Initial (Lb.)
0.50
Type
With Locking Element
Body
Steel
Ball Travel (In.)
0.025
Item
Ball Plunger
Material
Steel Body (12L14)
Spring
Stainless Steel
End Force Final (Lb.)
1.25
Plunger Projection
0.025 in
Body Material
Steel
Initial Nose Force
0.5 lbf
Plunger Material
Nylon
Thread
Fully Threaded
Application
Controlled End Force
Final Nose Force
1.25 lbf
Body Finish
Black Oxide
Plunger Finish
Uncoated
Thread-Locking Element Included
Yes
Retractable
No
Nose Shape
Ball
Body Material Grade
12L14
Retractability
Not Retractable
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Thread Pitch
0.028 in
Nose Material
Nylon

Description

Ball Plunger, Thread Size #8-36, Thread Length 0.344 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.344 in, Final Nose Force 1.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.369 in, Plunger Width 0.093 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.