Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Steel, 5/16-18, 37/64, PK5

  • Mfr # 52809

  • Zoro # G2418421


product price: $17.13
/pk 5, $3.43/ea

Key Features

End Force Initial (Lb.)
6.00
Ball Size (In.)
0.156
Thread Size
5/16"-18
Ball Travel (In.)
0.040
End Force Final (Lb.)
17.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52809
Zoro #
G2418421
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.156
Thread Size
5/16"-18
Body Width (In.)
0.313
Body Length (In.)
37/64
Plunger Dia.
0.1560 in
Overall Length
0.618 in
Thread Length
0.578 in
Body Length
0.578 in
Body Dia.
5/16 in
Body Diameter
0.313 in
Plunger Width
0.156 in

Details

End Force Initial (Lb.)
6.00
Item
Ball Plunger
Ball Travel (In.)
0.040
End Force Final (Lb.)
17.00
Type
With Locking Element
Finish
Zinc Yellow Chromate
Spring
302/304 Stainless
Ball Material
440 Stainless Steel
Material
Steel Body (12L14)
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Body
Zinc Plated Yellow Chromate
Force
6.00 Initial, 17.00 Final
Plunger Finish
Zinc
Body Finish
Gold-Plated
Initial Nose Force
6 lbf
Thread
Fully Threaded
Plunger Material
Stainless Steel
Plunger Projection
0.04 in
Thread-Locking Element Included
Yes
Final Nose Force
17 lbf
Retractable
No
Body Material
Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Nose Shape
Ball
Thread Pitch
0.056 in
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Standards
TCMAI
Plunger Material Grade
440
Body Material Grade
12L14
Retractability
Not Retractable
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 17 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.