Zoro Homepage

Plunger, Ball, Steel, B/O, No 8-32, 11/32, PK5

  • Mfr # 52825

  • Zoro # G2992936


product price: $19.69
/pk 5, $3.94/ea

Key Features

Spring
302/304 Stainless
Finish
black oxide
Ball Size (In.)
0.093
Body
Black Oxide
Body Length (In.)
11/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52825
Zoro #
G2992936
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.093
Body Length (In.)
11/32
Body Width (In.)
#8-32
Thread Size
#8-32
Plunger Dia.
0.0930 in
Body Length
0.344 in
Thread Length
0.344 in
Overall Length
0.369 in
Plunger Width
0.093 in
Body Diameter
0.164 in

Details

Spring
302/304 Stainless
Finish
black oxide
Body
Black Oxide
Item
Ball Plunger
Ball Material
440 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Initial (Lb.)
0.50
Material
Steel Body (12L14)
Force
0.50 Initial, 1.25 Final
Ball Travel (In.)
0.093
Type
With Locking Element
End Force Final (Lb.)
1.25
Body Finish
Black Oxide
Plunger Material
Stainless Steel
Plunger Projection
0.025 in
Thread
Fully Threaded
Body Material
Steel
Initial Nose Force
0.5 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Final Nose Force
1.25 lbf
Thread-Locking Element Included
Yes
Plunger Finish
Black Oxide
Retractable
No
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Plunger Material Grade
440
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.03 in
Measurement System
Inch
Standards
TCMAI
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size #8-32, Thread Length 0.344 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.344 in, Final Nose Force 1.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.369 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.