Zoro Homepage

Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5

  • Mfr # 52815

  • Zoro # G0281084


product price: $23.19
/pk 5, $4.64/ea

Key Features

Ball Material
440 Stainless Steel
End Force Initial (Lb.)
6.00
Material
Steel Body (12L14)
Finish
Zinc Yellow Chromate
End Force Final (Lb.)
30.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52815
Zoro #
G0281084
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.500
Body Length (In.)
3/4
Thread Size
1/2"-13
Ball Size (In.)
0.281
Thread Length
0.75 in
Body Length
0.75 in
Overall Length
0.822 in
Plunger Dia.
0.2810 in
Body Dia.
1/2 in
Plunger Width
0.281 in
Body Diameter
0.5 in

Details

Ball Material
440 Stainless Steel
End Force Initial (Lb.)
6.00
Material
Steel Body (12L14)
Finish
Zinc Yellow Chromate
End Force Final (Lb.)
30.00
Ball Travel (In.)
0.072
Body
Zinc Plated Yellow Chromate
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
6.00 Initial, 30.00 Final
Item
Ball Plunger
Type
With Locking Element
Spring
302/304 Stainless
Thread
Fully Threaded
Final Nose Force
30 lbf
Plunger Finish
Zinc
Initial Nose Force
6 lbf
Plunger Projection
0.072 in
Thread-Locking Element Included
Yes
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Plunger Material
Stainless Steel
Body Finish
Gold-Plated
Retractable
No
Body Material
Steel
Nose Shape
Ball
Standards
TCMAI
Thread Pitch
0.077 in
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Body Material Grade
12L14
Measurement System
Inch
Plunger Material Grade
440
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 30 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.