Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5

  • Mfr # 52804

  • Zoro # G1764472


product price: $22.29
/pk 5, $4.46/ea

Key Features

Ball Travel (In.)
0.035
End Force Final (Lb.)
4.00
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
2.00 Initial, 4.00 Final
Type
With Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52804
Zoro #
G1764472
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.250
Thread Size
1/4"-20
Ball Size (In.)
0.125
Body Length (In.)
17/32
Overall Length
0.566 in
Body Dia.
1/4 in
Plunger Dia.
1/8 in
Thread Length
0.531 in
Body Length
0.531 in
Plunger Width
0.125 in
Body Diameter
0.25 in

Details

Ball Travel (In.)
0.035
Item
Ball Plunger
End Force Final (Lb.)
4.00
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Force
2.00 Initial, 4.00 Final
Type
With Locking Element
Spring
302/304 Stainless
Material
Steel Body (12L14)
Ball Material
440 Stainless Steel
End Force Initial (Lb.)
2.00
Finish
Zinc Chromate
Body
Zinc Plated Clear Chromate
Thread-Locking Element Included
Yes
Plunger Material
Stainless Steel
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Body Finish
Zinc
Thread
Fully Threaded
Initial Nose Force
2 lbf
Body Material
Steel
Retractable
No
Plunger Projection
0.035 in
Plunger Finish
Zinc
Final Nose Force
4 lbf
Nose Shape
Ball
Plunger Material Grade
440
Includes Locking Plunger
Locking Plunger Not Included
Standards
TCMAI
Thread Pitch
0.05 in
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Inch
Body Material Grade
12L14
Retractability
Not Retractable
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.