Plunger, Ball, Steel, Zinc, No 10-32, 33/64, PK5

  • Mfr # 52803

  • Zoro # G3387921


product price: $17.85
/pk 5, $3.57/ea

Key Features

Type
With Locking Element
End Force Final (Lb.)
5.00
Body Length (In.)
33/64
Ball Material
440 Stainless Steel
Body
Zinc Plated Yellow Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52803
Zoro #
G3387921
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
33/64
Thread Size
#10-32
Body Width (In.)
#10-32
Ball Size (In.)
0.093
Body Length
0.516 in
Thread Length
0.516 in
Plunger Dia.
0.0930 in
Overall Length
0.541 in
Plunger Width
0.093 in
Body Diameter
0.19 in

Details

Type
With Locking Element
End Force Final (Lb.)
5.00
Ball Material
440 Stainless Steel
Body
Zinc Plated Yellow Chromate
Finish
Zinc Yellow Chromate
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Material
Steel Body (12L14)
Force
2.00 Initial, 5.00 Final
Spring
302/304 Stainless
End Force Initial (Lb.)
2.00
Item
Ball Plunger
Ball Travel (In.)
0.025
Final Nose Force
5 lbf
Body Finish
Gold-Plated
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Plunger Material
Stainless Steel
Thread
Fully Threaded
Body Material
Steel
Retractable
No
Initial Nose Force
2 lbf
Thread-Locking Element Included
Yes
Plunger Finish
Zinc
Plunger Projection
0.025 in
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Retractability
Not Retractable
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.03 in
Body Material Grade
12L14
Plunger Material Grade
440
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.