Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Loc, 5/16-18, 37/64, PK5

  • Mfr # 52809X

  • Zoro # G3347906


product price: $17.19
/pk 5, $3.44/ea

Key Features

Body Width (In.)
0.313
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Thread Size
5/16"-18
Finish
Zinc Yellow Chromate
Ball Travel (In.)
0.040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52809X
Zoro #
G3347906
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.313
Thread Size
5/16"-18
Ball Size (In.)
0.156
Body Length (In.)
37/64
Body Length
0.578 in
Plunger Dia.
0.1560 in
Body Dia.
5/16 in
Overall Length
0.618 in
Thread Length
0.578 in
Plunger Width
0.156 in
Body Diameter
0.313 in

Details

Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Finish
Zinc Yellow Chromate
Ball Travel (In.)
0.040
Material
Steel
Body
Zinc Plated Yellow Chromate
End Force Initial (Lb.)
6.00
End Force Final (Lb.)
17.00
Ball Material
440 Stainless Steel
Force
6.00 Initial, 17.00 Final
Item
Ball Plunger
Type
Without Locking Element
Spring
302/304 Stainless
Plunger Finish
Zinc
Plunger Material
Stainless Steel
Plunger Projection
0.04 in
Body Material
Steel
Body Finish
Gold-Plated
Thread
Fully Threaded
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Initial Nose Force
6 lbf
Retractable
No
Thread-Locking Element Included
No
Final Nose Force
17 lbf
Nose Shape
Ball
Retractability
Not Retractable
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.056 in
Measurement System
Inch
Plunger Material Grade
440
Standards
TCMAI
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 17 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.