Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, 1/2-13, 3/4, PK5

  • Mfr # 52918X

  • Zoro # G1747907


product price: $28.79
/pk 5, $5.76/ea

Key Features

End Force Initial (Lb.)
6.00
Material
303 Stainless Steel
Type
Without Locking Element
Spring
Stainless Steel
Body Length (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52918X
Zoro #
G1747907
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/4
Body Width (In.)
0.500
Thread Size
1/2"-13
Ball Size (In.)
0.281
Overall Length
0.822 in
Body Dia.
1/2 in
Body Length
0.75 in
Plunger Dia.
0.2810 in
Thread Length
0.75 in
Body Diameter
0.5 in
Plunger Width
0.281 in

Details

End Force Initial (Lb.)
6.00
Material
303 Stainless Steel
Type
Without Locking Element
Item
Ball Plunger
Spring
Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
12.00
Ball Material
440 Stainless Steel
Ball Travel (In.)
0.072
Finish
303 Stainless Steel
Force
6.00 Initial, 12.00 Final
Retractable
No
Thread-Locking Element Included
No
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Body Material
Stainless Steel
Final Nose Force
12 lbf
Plunger Material
Stainless Steel
Plunger Projection
0.072 in
Initial Nose Force
6 lbf
Thread
Fully Threaded
Nose Shape
Ball
Thread Pitch
0.077 in
Retractability
Not Retractable
Standards
TCMAI
Plunger Material Grade
440
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Uncoated
Measurement System
Inch
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 12 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.