Zoro Homepage

Plunger, Ball W/Out Lock, 1/2-13, 3/4, PK5

  • Mfr # 52919X

  • Zoro # G3327667


product price: $29.49
/pk 5, $5.90/ea

Key Features

Ball Travel (In.)
0.072
Finish
303 Stainless Steel
Type
Without Locking Element
End Force Initial (Lb.)
6.00
Ball Size (In.)
0.281
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52919X
Zoro #
G3327667
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.281
Body Length (In.)
3/4
Thread Size
1/2"-13
Body Width (In.)
0.500
Thread Length
0.75 in
Body Length
0.75 in
Plunger Dia.
0.2810 in
Overall Length
0.822 in
Body Dia.
1/2 in
Plunger Width
0.281 in
Body Diameter
0.5 in

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 30 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.