Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5

  • Mfr # 52805X

  • Zoro # G1193516


product price: $17.79
/pk 5, $3.56/ea

Key Features

End Force Initial (Lb.)
3.00
Ball Material
440 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
7.00
Force
3.00 Initial, 7.00 Final
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52805X
Zoro #
G1193516
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.125
Thread Size
1/4"-20
Body Length (In.)
17/32
Body Width (In.)
0.250
Overall Length
0.566 in
Plunger Dia.
1/8 in
Body Dia.
1/4 in
Thread Length
0.531 in
Body Length
0.531 in
Body Diameter
0.25 in
Plunger Width
0.125 in

Details

End Force Initial (Lb.)
3.00
Ball Material
440 Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.)
7.00
Force
3.00 Initial, 7.00 Final
Body
Black Oxide
Material
Steel
Item
Ball Plunger
Ball Travel (In.)
0.035
Finish
black oxide
Type
Without Locking Element
Spring
302/304 Stainless
Thread-Locking Element Included
No
Retractable
No
Plunger Material
Stainless Steel
Plunger Projection
0.035 in
Body Material
Steel
Final Nose Force
7 lbf
Initial Nose Force
3 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Plunger Finish
Black Oxide
Body Finish
Black Oxide
Thread
Fully Threaded
Nose Shape
Ball
Thread Pitch
0.05 in
Plunger Material Grade
440
Retractability
Not Retractable
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 7 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.