Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5

  • Mfr # 52909X

  • Zoro # G3323293


product price: $24.19
/pk 5, $4.84/ea

Key Features

Body Length (In.)
17/32
Ball Size (In.)
0.125
Spring
Stainless Steel
Ball Material
440 Stainless Steel
End Force Initial (Lb.)
3.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52909X
Zoro #
G3323293
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
17/32
Ball Size (In.)
0.125
Body Width (In.)
0.250
Thread Size
1/4"-20
Body Length
0.531 in
Thread Length
0.531 in
Plunger Dia.
1/8 in
Overall Length
0.566 in
Body Dia.
1/4 in
Body Diameter
0.25 in
Plunger Width
0.125 in

Details

Spring
Stainless Steel
Ball Material
440 Stainless Steel
End Force Initial (Lb.)
3.00
Type
Without Locking Element
Ball Travel (In.)
0.035
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Finish
303 Stainless Steel
Material
303 Stainless Steel
Item
Ball Plunger
End Force Final (Lb.)
7.00
Force
3.00 Initial, 7.00 Final
Body Material
Stainless Steel
Plunger Projection
0.035 in
Thread-Locking Element Included
No
Retractable
No
Thread
Fully Threaded
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Initial Nose Force
3 lbf
Final Nose Force
7 lbf
Plunger Material
Stainless Steel
Nose Shape
Ball
Retractability
Not Retractable
Standards
TCMAI
Plunger Finish
Uncoated
Body Material Grade
303
Measurement System
Inch
Plunger Material Grade
440
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.05 in
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 7 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.